Rubber Sheet, SBR, 1/4"Thick, 24"x12", 70A

E. JAMES| Zoro #: G0726643| Mfr #: 1500-1/4B

$18.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Rubber Sheet
Durometer: 70A
Application: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0726643 Mfr #: 1500-1/4B
Item: Rubber SheetDurometer: 70A
Application: General PurposeMin. Temp. (F): -20
Backing Type: PlainMax. Temp. (F): 170
Tensile Strength (PSI): 800Elongation: 150%
Length: 24"Thickness: 1/4"
Standards: ASTM D2000 AAWidth: 12"
Finish: SmoothType: Commercial Grade
Color: BlackCountry of Origin (subject to change): Multiple

Description

Rubber Sheet, General Purpose, General Purpose Grade, SBR Rubber, Thickness 1/4 In, Width 12 In, Length 24 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -20 Deg F, Max Temp 170 F, Durometer 70A, Elongation 150%, Tensile Strength 800 PSI, Standards ASTM D2000 AA

Reviews