Rubber Sheet, SBR, 3/16"Thick, 12"x12", 70A

E. JAMES| Zoro #: G2161957| Mfr #: 1500-3/16A

$7.18 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Rubber Sheet
Material: SBR
Durometer: 70A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2161957 Mfr #: 1500-3/16A
Item: Rubber SheetMaterial: SBR
Durometer: 70AApplication: General Purpose
Min. Temp. (F): -20Backing Type: Plain
Max. Temp. (F): 170Tensile Strength (PSI): 800
Elongation: 150%Length: 12"
Thickness: 3/16"Standards: ASTM D2000 AA
Width: 12"Finish: Smooth
Type: Commercial GradeColor: Black
Country of Origin (subject to change): Multiple

Description

Rubber Sheet, General Purpose, General Purpose Grade, SBR Rubber, Thickness 3/16 In, Width 12 In, Length 12 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -20 Deg F, Max Temp 170 F, Durometer 70A, Elongation 150%, Tensile Strength 800 PSI, Standards ASTM D2000 AA

Reviews