Rubber Sheet, SBR, 3/16"Thick, 24"x12", 70A

E. JAMES| Zoro #: G2048182| Mfr #: 1507-3/16B

$13.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Commercial Grade
Item: Rubber Sheet
Backing Type: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2048182 Mfr #: 1507-3/16B
Type: Commercial GradeItem: Rubber Sheet
Backing Type: PlainMax. Temp. (F): 170
Length: 24"Durometer: 70A
Standards: ASTM D2000 AAWidth: 12"
Application: General PurposeTensile Strength (PSI): 400
Thickness: 3/16"Material: SBR
Finish: SmoothMin. Temp. (F): -20
Color: RedElongation: 150%
Country of Origin (subject to change): Multiple

Description

Rubber Sheet, General Purpose, General Purpose Grade, SBR Rubber, Thickness 3/16 In, Width 12 In, Length 24 In, Red, Smooth Finish, Plain Backing Type, Min Temp Rating -20 Deg F, Max Temp 170 F, Durometer 70A, Elongation 150%, Tensile Strength 400 PSI, Standards ASTM D2000 AA

Reviews