Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rubber Sheet, SBR, 3/4"Thick, 12"x12", 70A

  • Zoro #: G0521893
  • Mfr #: 1500-3/4A

$38.82

  • Finish: Smooth
  • Item: Rubber Sheet
  • Rubber Length: 1 ft.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

E. James #1500-3/4A Specifications

  • Zoro #: G0521893
  • Mfr #: 1500-3/4A
Finish: Smooth Item: Rubber Sheet
Rubber Length: 1 ft. Min. Temp. (F): -20
Durometer: 70A Rubber Material: SBR
Rubber Color: Black Max. Temp. (F): 170
Backing Type: Plain Color: Black
Application: General Purpose Rubber Properties: Abrasion Resistant, Adhesion to Metal, Impact Resistant
Tensile Strength (PSI): 800 Grade: Commercial Grade
Thickness: 3/4" Length: 12"
Material: SBR Rubber Width: 12"
Width: 12" Elongation: 150%
Standards: ASTM D2000 AA Type: Commercial Grade
Rubber Thickness: 3/4" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Sheet, Rubber Material SBR, Rubber Thickness 3/4 In., Rubber Width 12 In., Rubber Length 1 ft., Plain Backing Type, Durometer 70A, Elongation 150 Percent, Tensile Strength (PSI) 800, Min. Temp. (F) -20, Max. Temp. (F) 170, Rubber Color Black, Smooth Finish, Standards ASTM D2000 AA, Rubber Sheet

Technical Guides

Reviews of E. James #1500-3/4A