Rubber Sheet, SBR, 3/8"Thick, 12"x12", 70A

E. JAMES| Zoro #: G1900543| Mfr #: 1500-3/8A

$18.14 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Rubber Sheet
Durometer: 70A
Application: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1900543 Mfr #: 1500-3/8A
Item: Rubber SheetDurometer: 70A
Application: General PurposeMin. Temp. (F): -20
Backing Type: PlainMax. Temp. (F): 170
Tensile Strength (PSI): 800Elongation: 150%
Length: 12"Thickness: 3/8"
Standards: ASTM D2000 AAWidth: 12"
Finish: SmoothType: Commercial Grade
Color: BlackCountry of Origin (subject to change): Multiple

Description

Rubber Sheet, General Purpose, General Purpose Grade, SBR Rubber, Thickness 3/8 In, Width 12 In, Length 12 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -20 Deg F, Max Temp 170 F, Durometer 70A, Elongation 150%, Tensile Strength 800 PSI, Standards ASTM D2000 AA

Reviews