BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Rubber, Silicone, 1/16"Thick, 24"x12", 60A

E. JAMES| Zoro #: G1239603| Mfr #: 2860-1/16B

$17.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Commercial Grade
Item: Rubber Sheet
Backing Type: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1239603 Mfr #: 2860-1/16B
Type: Commercial GradeItem: Rubber Sheet
Backing Type: PlainMax. Temp. (F): 400
Length: 24"Durometer: 60A
Standards: ASTM D2000 GEWidth: 12"
Application: Extreme TemperatureTensile Strength (PSI): 500
Thickness: 1/16"Material: Silicone
Finish: SmoothMin. Temp. (F): -60
Color: RedElongation: 200%
Country of Origin (subject to change): Multiple

Description

Rubber Sheet, Extreme Temperature, Commercial Grade, Silicone Rubber, Thickness 1/16 In, Width 12 In, Length 24 In, Red, Smooth Finish, Plain Backing Type, Min Temp Rating -60 Deg F, Max Temp 400 F, Durometer 60A, Elongation 200%, Tensile Strength 500 PSI, Standards ASTM D2000 GE

Reviews