Zoro Select
Rubber, Silicone, 1/2"Thick, 12"x12", 30A
Mfr # BULK-RS-S30-16
Zoro # G0321142
Free Shipping & Returns
$94.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 12 in
- Rubber Length 1 ft
- Rubber Properties Chemical Resistant; High Temperature; Water Resistant; Weather Resistant
- Rubber Material Silicone
- Rubber Color Red
Explore More Products
- ZORO SELECT Rubber, Silicone, 3/32"Thick, 12"x12", 30A BULK-RS-S30-43
- ZORO SELECT Rubber, Silicone, 1/16"Thick, 12"x12", 30A BULK-RS-S30-10
- ZORO SELECT Rubber, Silicone, 1/32"Thick, 12"x12", 30A BULK-RS-S30-9
- ZORO SELECT Buna-N Sheet, 70A, 36"x36"x0.125", Black BULK-RS-H70-17
- ZORO SELECT 3/8" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 30A BULK-RS-N30-99
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 30A BULK-RS-N30-100
- ZORO SELECT 1/32" Comm. Grade Buna-N Rubber Roll, 36"x150 ft., Black, 70A BULK-RS-H70-903
- ZORO SELECT Silicone Strip, 60A, 6"x6"x0.25", Blue BULK-RS-S60MD-30
- ZORO SELECT Neoprene Sheet, 50A, 24"x12"x3/16", Black BULK-RS-N50TXT-23
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Strip, 6"x36", Black, 40A BULK-RS-N40-887
- ZORO SELECT Rubber Strip, Silicone, 1/4"Th, 36"x2", 30A BULK-RS-S30-38
- Zoro Select Rubber Sheets & Strips