Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rubber, Silicone, 1/2"Thick, 12"x12", 40A
  • Zoro #: G0242322
  • Mfr #: 2840-1/2A
$102.64
  • Application: Extreme Temperature
  • Rubber Thickness: 1/2"
  • Rubber Color: Red
See full product details
This item ships free.

E. James #2840-1/2A Specifications

  • Zoro #: G0242322
  • Mfr #: 2840-1/2A
Application: Extreme Temperature Rubber Thickness: 1/2"
Rubber Color: Red Rubber Width: 12"
Material: Silicone Type: Commercial Grade
Width: 12" Rubber Material: Silicone
Rubber Properties: Extreme Temperature, Weather Resistant Min. Temp. (F): -60
Max. Temp. (F): 400 Standards: ASTM D2000 GE
Finish: Smooth Durometer: 40A
Grade: Commercial Grade Thickness: 1/2"
Backing Type: Plain Rubber Length: 1 ft.
Color: Red Length: 12"
Elongation: 350% Tensile Strength (PSI): 550
Item: Rubber Sheet Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Sheet, Rubber Material Silicone, Rubber Thickness 1/2 In., Rubber Width 12 In., Rubber Length 1 ft., Plain Backing Type, Durometer 40A, Elongation 350 Percent, Tensile Strength (PSI) 550, Min. Temp. (F) -60, Max. Temp. (F) 400, Rubber Color Red, Smooth Finish, Standards ASTM D2000 GE, Rubber Sheet

Technical Guides

Reviews of E. James #2840-1/2A