Rubber, Silicone, 1/2"Thick, 24"x12", 30A

E. JAMES| Zoro #: G0740241| Mfr #: 2830-1/2B

$195.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Commercial Grade
Standards: ASTM D2000 GE
Material: Silicone
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0740241 Mfr #: 2830-1/2B
Type: Commercial GradeStandards: ASTM D2000 GE
Material: SiliconeWidth: 12"
Durometer: 30AMax. Temp. (F): 400
Application: Extreme TemperatureThickness: 1/2"
Color: RedLength: 24"
Finish: SmoothTensile Strength (PSI): 550
Elongation: 100%Min. Temp. (F): -60
Backing Type: PlainCountry of Origin (subject to change): Multiple

Description

Rubber Sheet, Extreme Temperature, Commercial Grade, Silicone Rubber, Thickness 1/2 In, Width 12 In, Length 24 In, Red, Smooth Finish, Plain Backing Type, Min Temp Rating -60 Deg F, Max Temp 400 F, Durometer 30A, Elongation 100%, Tensile Strength 550 PSI, Standards ASTM D2000 GE

Reviews