Zoro Select
Rubber, Silicone, 1/2"Thick, 24"x12", 40A
Mfr # BULK-RS-S40-827
Zoro # G0656275
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 12 in
- Rubber Length 2 ft
- Rubber Properties Chemical Resistant; High Temperature; Water Resistant; Weather Resistant
- Rubber Material Silicone
- Rubber Color Red
Explore More Products
- ZORO SELECT 3/32" Military Spec. Buna-N Rubber Sheet, 36"x36", Black, 70A BULK-RS-H70MIL-57
- ZORO SELECT HS Neoprene Rubber Strip No Adhesive, 60A, 1/8"T x 2"W x 10 Ft L BULK-RS-NHS60-104
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 50A BULK-RS-H50-965
- ZORO SELECT Rubber, Recycled, 5/16"Thick, 30"x24", 60A BULK-RS-RCY60-16
- ZORO SELECT 1/32" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 50A BULK-RS-N50-862
- ZORO SELECT Silicone Sheet, 40A, 5'x36"x1/32", Red BULK-RS-S40-259
- ZORO SELECT Buna-N Sheet, 60A, 36"x24"x3/32", Black BULK-RS-H60-303
- ZORO SELECT Silicone Roll, 30A, 50'x36"x0.375", Red BULK-RS-S30-229
- ZORO SELECT Neoprene Roll, 70A, 10'x36"x1mm, Black BULK-RS-NHS70-1068
- RUBBER-CAL Cloth Inserted SBR - 70A - Rubber Sheet - 1/4" Thick - 3ft Width x 12ft Length - Black 20-107
- RUBBER-CAL Cloth Inserted Rubber Sheet - 3/16" Thick - 36" Width x 36" Length - Black 20-107
- Zoro Select Rubber Sheets & Strips