THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Rubber, Silicone, 1/32"Thick, 12"x12", 60A

E. JAMES| Zoro #: G0340557| Mfr #: 2860-1/32A

$6.84 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Rubber Sheet
Material: Silicone
Durometer: 60A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0340557 Mfr #: 2860-1/32A
Item: Rubber SheetMaterial: Silicone
Durometer: 60AApplication: Extreme Temperature
Min. Temp. (F): -60Backing Type: Plain
Max. Temp. (F): 400Tensile Strength (PSI): 500
Elongation: 200%Length: 12"
Thickness: 1/32"Standards: ASTM D2000 GE
Width: 12"Finish: Smooth
Type: Commercial GradeColor: Red
Country of Origin (subject to change): Multiple

Description

Rubber Sheet, Extreme Temperature, Commercial Grade, Silicone Rubber, Thickness 1/32 In, Width 12 In, Length 12 In, Red, Smooth Finish, Plain Backing Type, Min Temp Rating -60 Deg F, Max Temp 400 F, Durometer 60A, Elongation 200%, Tensile Strength 500 PSI, Standards ASTM D2000 GE

Reviews