Save 20% on Cleaning Supplies We’re here to help! Call (855) 289-9676

Rubber, Silicone, 1/32"Thick, 24"x12", 30A

E. JAMES | Zoro #: G0938752 | Mfr #: 2830-1/32B

$ 12.71 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

E. James #2830-1/32B Specifications

Zoro #: G0938752 Mfr #: 2830-1/32B
Width: 12" Item: Rubber Sheet
Durometer: 30A Min. Temp. (F): -60
Standards: ASTM D2000 GE Backing Type: Plain
Application: Extreme Temperature Finish: Smooth
Max. Temp. (F): 400 Tensile Strength (PSI): 550
Elongation: 100% Material: Silicone
Type: Commercial Grade Length: 24"
Color: Red Thickness: 1/32"
Country of Origin (subject to change): China

Description

Rubber Sheet, Rubber Material Silicone, Rubber Thickness 1/32 In., Rubber Width 12 In., Rubber Length 2 ft., Plain Backing Type, Durometer 30A, Elongation 100 Percent, Tensile Strength (PSI) 550, Min. Temp. (F) -60, Max. Temp. (F) 400, Rubber Color Red, Smooth Finish, Standards ASTM D2000 GE, Rubber Sheet

Reviews