Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rubber, Silicone, 1/4"Thick, 24"x12", 30A

  • Zoro #: G0499676
  • Mfr #: 2830-1/4B
$95.25
  • Standards: ASTM D2000 GE
  • Width: 12"
  • Rubber Color: Red
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

E. James #2830-1/4B Specifications

  • Zoro #: G0499676
  • Mfr #: 2830-1/4B
Standards: ASTM D2000 GE Width: 12"
Rubber Color: Red Durometer: 30A
Color: Red Finish: Smooth
Rubber Length: 2 ft. Max. Temp. (F): 400
Rubber Material: Silicone Thickness: 1/4"
Grade: Commercial Grade Elongation: 100%
Rubber Properties: Extreme Temperature, Weather Resistant Application: Extreme Temperature
Material: Silicone Item: Rubber Sheet
Rubber Thickness: 1/4" Rubber Width: 12"
Tensile Strength (PSI): 550 Length: 24"
Min. Temp. (F): -60 Backing Type: Plain
Type: Commercial Grade Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Sheet, Rubber Material Silicone, Rubber Thickness 1/4 In., Rubber Width 12 In., Rubber Length 2 ft., Plain Backing Type, Durometer 30A, Elongation 100 Percent, Tensile Strength (PSI) 550, Min. Temp. (F) -60, Max. Temp. (F) 400, Rubber Color Red, Smooth Finish, Standards ASTM D2000 GE, Rubber Sheet

Technical Guides

Reviews of E. James #2830-1/4B