Rubber, Silicone, 1/4"Thick, 36"x12", 30A

E. JAMES| Zoro #: G2055173| Mfr #: 2830-1/4C

$124.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Rubber Sheet
Material: Silicone
Durometer: 30A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2055173 Mfr #: 2830-1/4C
Item: Rubber SheetMaterial: Silicone
Durometer: 30AApplication: Extreme Temperature
Min. Temp. (F): -60Backing Type: Plain
Max. Temp. (F): 400Tensile Strength (PSI): 550
Elongation: 100%Length: 36"
Thickness: 1/4"Standards: ASTM D2000 GE
Width: 12"Finish: Smooth
Type: Commercial GradeColor: Red
Country of Origin (subject to change): Multiple

Description

Rubber Sheet, Extreme Temperature, Commercial Grade, Silicone Rubber, Thickness 1/4 In, Width 12 In, Length 36 In, Red, Smooth Finish, Plain Backing Type, Min Temp Rating -60 Deg F, Max Temp 400 F, Durometer 30A, Elongation 100%, Tensile Strength 550 PSI, Standards ASTM D2000 GE

Reviews