Rubber, Silicone, 1/4"Thick, 36"x12", 50A

E. JAMES| Zoro #: G1968793| Mfr #: 2850-1/4C

$115.02 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Commercial Grade
Standards: ASTM D2000 GE
Material: Silicone
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1968793 Mfr #: 2850-1/4C
Type: Commercial GradeStandards: ASTM D2000 GE
Material: SiliconeWidth: 12"
Durometer: 50AMax. Temp. (F): 400
Application: Extreme TemperatureThickness: 1/4"
Color: RedLength: 36"
Finish: SmoothTensile Strength (PSI): 500
Elongation: 250%Min. Temp. (F): -60
Backing Type: PlainCountry of Origin (subject to change): Multiple

Description

Rubber Sheet, Extreme Temperature, Commercial Grade, Silicone Rubber, Thickness 1/4 In, Width 12 In, Length 36 In, Red, Smooth Finish, Plain Backing Type, Min Temp Rating -60 Deg F, Max Temp 400 F, Durometer 50A, Elongation 250%, Tensile Strength 500 PSI, Standards ASTM D2000 GE

Reviews