Zoro Select
Rubber, Silicone, 1/8"Thick, 24"x12", 60A
Mfr # BULK-RS-S60-808
Zoro # G2176072
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 12 in
- Rubber Length 2 ft
- Rubber Properties Chemical Resistant; High Temperature; Water Resistant; Weather Resistant
- Rubber Material Silicone
- Rubber Color Red
Explore More Products
- ZORO SELECT Rubber, Silicone, 1/2"Thick, 24"x12", 60A BULK-RS-S60-812
- ZORO SELECT Rubber, Silicone, 1/4"Thick, 24"x12", 60A BULK-RS-S60-810
- ZORO SELECT Rubber, Silicone, 1/16"Thick, 24"x12", 60A BULK-RS-S60-806
- ZORO SELECT 1" High Grade Buna-N Rubber Sheet, 12"x12", Black, 70A BULK-RS-BHS70-223
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 30A BULK-RS-N30-70
- ZORO SELECT 3/32" High Grade Neoprene Rubber Sheet, 12"x12", Black, 30A BULK-RS-NHS30-12
- ZORO SELECT SBR Roll, 75A, 50'x36"x0.375", Black BULK-RS-SBR75-243
- ZORO SELECT Buna-N Sheet, 60A, 5'x36"x1/16", Black BULK-RS-HFR60-241
- ZORO SELECT Silicone Strip, 10A, 36"x6"x1/16", Red BULK-RS-S10-27
- ZORO SELECT Rubber, Recycled, 3/8"Thick, 48"x48", 60A BULK-RS-RCY60-33
- ZORO SELECT Rubber Strip, 1/4" Thickness, 2" W BULK-RS-H60-164
- Zoro Select Rubber Sheets & Strips