WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Rubber, Silicone, 1/8"Thick, 36"x12", 60A

E. JAMES| Zoro #: G0987996| Mfr #: 2860-1/8C

$57.25 /ea

This item ships free. DetailsStandard ground shipping
Details:
Item: Rubber Sheet
Material: Silicone
Durometer: 60A
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0987996 Mfr #: 2860-1/8C
Item: Rubber SheetMaterial: Silicone
Durometer: 60AApplication: Extreme Temperature
Min. Temp. (F): -60Backing Type: Plain
Max. Temp. (F): 400Tensile Strength (PSI): 500
Elongation: 200%Length: 36"
Thickness: 1/8"Standards: ASTM D2000 GE
Width: 12"Finish: Smooth
Type: Commercial GradeColor: Red
Country of Origin (subject to change): Multiple

Product Description

Rubber Sheet, Extreme Temperature, Commercial Grade, Silicone Rubber, Thickness 1/8 In, Width 12 In, Length 36 In, Red, Smooth Finish, Plain Backing Type, Min Temp Rating -60 Deg F, Max Temp 400 F, Durometer 60A, Elongation 200%, Tensile Strength 500 PSI, Standards ASTM D2000 GE

Product Reviews