Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rubber, Silicone, 3/16"Thick, 12"x12", 40A

  • Zoro #: G0511761
  • Mfr #: 2840-3/16A

$33.89

  • Rubber Width: 12"
  • Color: Red
  • Application: Extreme Temperature
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

E. James #2840-3/16A Specifications

  • Zoro #: G0511761
  • Mfr #: 2840-3/16A
Rubber Width: 12" Color: Red
Application: Extreme Temperature Length: 12"
Rubber Material: Silicone Width: 12"
Durometer: 40A Finish: Smooth
Max. Temp. (F): 400 Grade: Commercial Grade
Rubber Length: 1 ft. Backing Type: Plain
Tensile Strength (PSI): 550 Type: Commercial Grade
Material: Silicone Item: Rubber Sheet
Rubber Color: Red Rubber Thickness: 3/16"
Min. Temp. (F): -60 Thickness: 3/16"
Elongation: 350% Standards: ASTM D2000 GE
Rubber Properties: Extreme Temperature, Weather Resistant Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Sheet, Rubber Material Silicone, Rubber Thickness 3/16 In., Rubber Width 12 In., Rubber Length 1 ft., Plain Backing Type, Durometer 40A, Elongation 350 Percent, Tensile Strength (PSI) 550, Min. Temp. (F) -60, Max. Temp. (F) 400, Rubber Color Red, Smooth Finish, Standards ASTM D2000 GE, Rubber Sheet

Technical Guides

Reviews of E. James #2840-3/16A