Zoro Select
Rubber, Silicone, 3/16"Thick, 24"x12", 30A
Mfr # BULK-RS-S30-21
Zoro # G0575872
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 12 in
- Rubber Length 2 ft
- Rubber Properties Chemical Resistant; High Temperature; Water Resistant; Weather Resistant
- Rubber Material Silicone
- Rubber Color Red
Explore More Products
- ZORO SELECT Rubber, Silicone, 1/4"Thick, 24"x12", 30A BULK-RS-S30-22
- ZORO SELECT Rubber, Silicone, 1/2"Thick, 24"x12", 30A BULK-RS-S30-24
- ZORO SELECT Rubber, Silicone, 1/4"Thick, 24"x12", 30A BULK-RS-S30-54
- ZORO SELECT Rubber Sheet, Gum, 3/16"Thick, 24"x12", 40A BULK-RS-NAT40-244
- ZORO SELECT 1/4" High Grade Neoprene Rubber Strip, 2"x36", Black, 40A BULK-RS-NHS40-898
- ZORO SELECT 1" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 70A BULK-RS-H70-1003
- ZORO SELECT Buna-N Sheet, 40A, 36"x36"x0.5", Black BULK-RS-H40-49
- ZORO SELECT Neoprene Roll, 40A, 10'x36"x1/32", Black BULK-RS-N40-360
- ZORO SELECT Rubber Strip, 1/8" Thickness, 1/2" W BULK-RS-V75-336
- RUBBER-CAL Heavy Black Conveyor Belt - Rubber Sheet - .41(3Ply) Thick x 4" Width x 168" Length - Black 20-142-0437
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 30A BULK-RS-N30-88
- Zoro Select Rubber Sheets & Strips