Zoro Select
Rubber, Silicone, 3/16"Thick, 24"x12", 50A
Mfr # BULK-RS-S50FDA-309
Zoro # G1887907
$63.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 12 in
- Rubber Length 2 ft
- Rubber Properties Chemical Resistant; High Temperature; Water Resistant; Weather Resistant
- Rubber Material Silicone
- Rubber Color Red
Explore More Products
- ZORO SELECT 3/16" FDA Grade Buna-N Rubber Sheet, 36"x10 ft., White, 60A BULK-RS-H60FDA-207
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 70A BULK-RS-H70-950
- ZORO SELECT Rubber Sheet, SBR, 1/2"Thick, 36"x12", 70A BULK-RS-SBR75-25
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 70A BULK-RS-N70-28
- ZORO SELECT Silicone Strip, 70A, 36"x2"x0.125", Red BULK-RS-SFR70-48
- ZORO SELECT 3/32" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 40A BULK-RS-N40-221
- ZORO SELECT Silicone Sheet, 50A, 24"x24"x0.125", White BULK-RS-S50WFDA-38
- ZORO SELECT 1/4" High Grade Neoprene Rubber Strip, 6"x36", Black, 50A BULK-RS-NHS50-919
- ZORO SELECT Buna-N Sheet, 50A, 36"x12"x1", Black BULK-RS-H50-1040
- ZORO SELECT Rubber, Silicone, 1/4"Thick, 12"x12", 60A BULK-RS-S60-26
- ZORO SELECT Rubber, Silicone, 1/32"Thick, 12"x12", 40A BULK-RS-S40-22
- Zoro Select Rubber Sheets & Strips