Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Rubber, Silicone, 3/16"Thick, 36"x12", 30A

E. JAMES| Zoro #: G0346044| Mfr #: 2830-3/16C

$86.71 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Commercial Grade
Item: Rubber Sheet
Backing Type: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0346044 Mfr #: 2830-3/16C
Type: Commercial GradeItem: Rubber Sheet
Backing Type: PlainMax. Temp. (F): 400
Length: 36"Durometer: 30A
Standards: ASTM D2000 GEWidth: 12"
Application: Extreme TemperatureTensile Strength (PSI): 550
Thickness: 3/16"Material: Silicone
Finish: SmoothMin. Temp. (F): -60
Color: RedElongation: 100%
Country of Origin (subject to change): Multiple

Description

Rubber Sheet, Extreme Temperature, Commercial Grade, Silicone Rubber, Thickness 3/16 In, Width 12 In, Length 36 In, Red, Smooth Finish, Plain Backing Type, Min Temp Rating -60 Deg F, Max Temp 400 F, Durometer 30A, Elongation 100%, Tensile Strength 550 PSI, Standards ASTM D2000 GE

Reviews