WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Rubber, Silicone, 3/16"Thick, 36"x12", 40A

E. JAMES| Zoro #: G2095082| Mfr #: 2840-3/16C

$86.71 /ea

This item ships free. DetailsStandard ground shipping
Details:
Item: Rubber Sheet
Material: Silicone
Durometer: 40A
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2095082 Mfr #: 2840-3/16C
Item: Rubber SheetMaterial: Silicone
Durometer: 40AApplication: Extreme Temperature
Min. Temp. (F): -60Backing Type: Plain
Max. Temp. (F): 400Tensile Strength (PSI): 550
Elongation: 350%Length: 36"
Thickness: 3/16"Standards: ASTM D2000 GE
Width: 12"Finish: Smooth
Type: Commercial GradeColor: Red
Country of Origin (subject to change): Multiple

Product Description

Rubber Sheet, Extreme Temperature, Commercial Grade, Silicone Rubber, Thickness 3/16 In, Width 12 In, Length 36 In, Red, Smooth Finish, Plain Backing Type, Min Temp Rating -60 Deg F, Max Temp 400 F, Durometer 40A, Elongation 350%, Tensile Strength 550 PSI, Standards ASTM D2000 GE

Product Reviews