Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Rubber, Silicone, 3/32"Thick, 36"x12", 60A

E. JAMES| Zoro #: G1163355| Mfr #: 2860-3/32C

$43.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Rubber Sheet
Material: Silicone
Durometer: 60A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1163355 Mfr #: 2860-3/32C
Item: Rubber SheetMaterial: Silicone
Durometer: 60AApplication: Extreme Temperature
Min. Temp. (F): -60Backing Type: Plain
Max. Temp. (F): 400Tensile Strength (PSI): 500
Elongation: 200%Length: 36"
Thickness: 3/32"Standards: ASTM D2000 GE
Width: 12"Finish: Smooth
Type: Commercial GradeColor: Red
Country of Origin (subject to change): Multiple

Description

Rubber Sheet, Extreme Temperature, Commercial Grade, Silicone Rubber, Thickness 3/32 In, Width 12 In, Length 36 In, Red, Smooth Finish, Plain Backing Type, Min Temp Rating -60 Deg F, Max Temp 400 F, Durometer 60A, Elongation 200%, Tensile Strength 500 PSI, Standards ASTM D2000 GE

Reviews