Rubber, Silicone, 3/8"Thick, 12"x12", 40A

E. JAMES| Zoro #: G1127585| Mfr #: 2840-3/8A

$61.53 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Commercial Grade
Standards: ASTM D2000 GE
Material: Silicone
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1127585 Mfr #: 2840-3/8A
Type: Commercial GradeStandards: ASTM D2000 GE
Material: SiliconeWidth: 12"
Durometer: 40AMax. Temp. (F): 400
Application: Extreme TemperatureThickness: 3/8"
Color: RedLength: 12"
Finish: SmoothTensile Strength (PSI): 550
Elongation: 350%Min. Temp. (F): -60
Backing Type: PlainCountry of Origin (subject to change): Multiple

Description

Rubber Sheet, Extreme Temperature, Commercial Grade, Silicone Rubber, Thickness 3/8 In, Width 12 In, Length 12 In, Red, Smooth Finish, Plain Backing Type, Min Temp Rating -60 Deg F, Max Temp 400 F, Durometer 40A, Elongation 350%, Tensile Strength 550 PSI, Standards ASTM D2000 GE

Reviews