Save 20% on Garage Tools & Equipment! We’re here to help! Call (855) 289-9676
0 Cart

1/16" FDA Grade Buna-N Rubber Strip, 4"x36", white, 60A

  • Zoro #: G9724592
  • Mfr #: 310-1/16YTAPE

$11.39

Details
  • Application: Food Grade
  • Width: 4"
  • Type: FDA Grade
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

E. James #310-1/16YTAPE Specifications

  • Zoro #: G9724592
  • Mfr #: 310-1/16YTAPE
Application: Food Grade Width: 4"
Type: FDA Grade Elongation: 450%
Finish: Smooth Color: White
Min. Temp. (F): -30 Thickness: 1/16"
Backing Type: Adhesive Tensile Strength (PSI): 1000
Standards: FDA Approved Material: Buna-N
Item: Rubber Strip Length: 36"
Max. Temp. (F): 225 Durometer: 60A
Country of Origin (subject to change): China

Description

Rubber Strip, Rubber Material Buna-N, Rubber Thickness 1/16 In., Rubber Width 4 In., Rubber Length 3 ft., Adhesive Backing Type, Durometer 60A, Elongation 450 Percent, Tensile Strength (PSI) 1000, Min. Temp. (F) -30, Max. Temp. (F) 225, Rubber Color White, Smooth Finish, Standards FDA Approved, Rubber Strip

Technical Guides

Reviews of E. James #310-1/16YTAPE