1/16" Comm. Grade Buna-N Rubber Strip, 4"x36", Black, 60A

E. JAMES| Zoro #: G1135775| Mfr #: 4060-1/16Y

$3.32 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Commercial Grade
Item: Rubber Strip
Backing Type: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1135775 Mfr #: 4060-1/16Y
Type: Commercial GradeItem: Rubber Strip
Backing Type: PlainMax. Temp. (F): 220
Length: 36"Durometer: 60A
Standards: ASTM D2000 BFWidth: 4"
Application: Oil ResistantTensile Strength (PSI): 1000
Thickness: 1/16"Material: Buna-N
Finish: SmoothMin. Temp. (F): -30
Color: BlackElongation: 200%
Country of Origin (subject to change): Multiple

Description

Rubber Strip, Oil Resistant, Commercial Grade, Buna-N/Nitrile Rubber, Thickness 1/16 In, Width 4 In, Length 36 In, Black, Smooth Finish, Non-Adhesive Backing Type, Min. Temp. Rating -30 F, Max Temp. 220 F, Durometer 60A, Elongation 200%, Tensile Strength 1000 PSI, Standards ASTM D2000 BF

Reviews