Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

1/16" FDA Grade Buna-N Rubber Strip, 6"x36", white, 60A

E. JAMES| Zoro #: G1993092| Mfr #: 310-1/16Z

$10.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Rubber Strip
Material: Buna-N
Durometer: 60A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1993092 Mfr #: 310-1/16Z
Item: Rubber StripMaterial: Buna-N
Durometer: 60AApplication: Food Grade
Min. Temp. (F): -30Backing Type: Plain
Max. Temp. (F): 225Tensile Strength (PSI): 1000
Elongation: 450%Length: 36"
Thickness: 1/16"Standards: FDA Approved
Width: 6"Finish: Smooth
Type: FDA GradeColor: White
Country of Origin (subject to change): Multiple

Description

Rubber Strip, Food Grade, FDA Grade, Buna-N/Nitrile Rubber, Thickness 1/16 In, Width 6 In, Length 36 In, White, Smooth Finish, Non-Adhesive Backing Type, Min Temp Rating -30 F, Max Temp 225 F, Durometer 60A, Elongation 450%, Tensile Strength 1000 PSI, Standards FDA Approved

Reviews