BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

1/16" High Grade Buna-N Rubber Strip, 6"x36", Black, 70A

E. JAMES| Zoro #: G2289497| Mfr #: 5346-1/16HGZ

$8.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Rubber Strip
Material: Buna-N
Durometer: 70A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2289497 Mfr #: 5346-1/16HGZ
Item: Rubber StripMaterial: Buna-N
Durometer: 70AApplication: Oil Resistant
Min. Temp. (F): -40Backing Type: Plain
Max. Temp. (F): 225Tensile Strength (PSI): 1500
Elongation: 250%Length: 36"
Thickness: 1/16"Standards: ASTM D2000 BG
Width: 6"Finish: Smooth
Type: High GradeColor: Black
Country of Origin (subject to change): Multiple

Description

Rubber Strip, Oil Resistant, High Grade, Buna-N/Nitrile Rubber, Thickness 1/16 In, Width 6 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -40 F, Max Temp 225 F, Durometer 70A, Elongation 250%, Tensile Strength 1500 PSI, Standards ASTM D2000 BG

Reviews