Rubber Strip, Buna-N, 1/2"Thick, 36"x6", 50A

E. JAMES| Zoro #: G2460902| Mfr #: 4050-1/2Z

$31.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Rubber Strip
Material: Buna-N
Durometer: 50A
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2460902 Mfr #: 4050-1/2Z
Item: Rubber StripMaterial: Buna-N
Durometer: 50AApplication: Oil Resistant
Min. Temp. (F): -30Backing Type: Plain
Max. Temp. (F): 220Tensile Strength (PSI): 1000
Elongation: 300%Length: 36"
Thickness: 1/2"Standards: ASTM D2000 BF
Width: 6"Finish: Smooth
Type: Commercial GradeColor: Black
Country of Origin (subject to change): Multiple

Product Description

Rubber Strip, Oil Resistant, Commercial Grade, Buna-N/Nitrile Rubber, Thickness 1/2 In, Width 6 In, Length 36 In, Black, Smooth Finish, Non-Adhesive Backing Type, Min. Temp. Rating -30 F, Max Temp. 220 F, Durometer 50A, Elongation 300%, Tensile Strength 1000 PSI, Standards ASTM D2000 BF

Product Reviews