Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

1/2" Comm. Grade Buna-N Rubber Strip, 6"x36", Black, 60A

E. JAMES| Zoro #: G0850123| Mfr #: 4060-1/2Z

$29.72 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Rubber Strip
Material: Buna-N
Durometer: 60A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0850123 Mfr #: 4060-1/2Z
Item: Rubber StripMaterial: Buna-N
Durometer: 60AApplication: Oil Resistant
Min. Temp. (F): -30Backing Type: Plain
Max. Temp. (F): 220Tensile Strength (PSI): 1000
Elongation: 200%Length: 36"
Thickness: 1/2"Standards: ASTM D2000 BF
Width: 6"Finish: Smooth
Type: Commercial GradeColor: Black
Country of Origin (subject to change): Multiple

Description

Rubber Strip, Oil Resistant, Commercial Grade, Buna-N/Nitrile Rubber, Thickness 1/2 In, Width 6 In, Length 36 In, Black, Smooth Finish, Non-Adhesive Backing Type, Min. Temp. Rating -30 F, Max Temp. 220 F, Durometer 60A, Elongation 200%, Tensile Strength 1000 PSI, Standards ASTM D2000 BF

Reviews