Zoro Select
1/32" High Grade Buna-N Rubber Strip, 4"x36", Black, 40A
Mfr # BULK-RS-BHS40-863
Zoro # G1431473
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 4 in
- Rubber Length 3 ft
- Rubber Properties Oil Resistant; Water Resistant
- Rubber Material Buna-N
- Rubber Color Black
Explore More Products
- ZORO SELECT Rubber Sheet, Butyl, 1/8"Thick, 24"x12", 60A BULK-RS-BTL60-8
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 50A BULK-RS-N50-24
- ZORO SELECT Rubber Sheet, EPDM, 1/8"Thick, 36"x12", 85A BULK-RS-E85MIL-12
- ZORO SELECT Rubber Sheet, Gum, 1/16"Thick, 36"x12", 40A BULK-RS-NAT40-9
- ZORO SELECT 3/32" High Grade Neoprene Rubber Sheet, 12"x12", Black, 60A BULK-RS-NHS60-242
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 60A BULK-RS-N60-12
- ZORO SELECT Neoprene Strip, 60A, 36"x6"x2", Black BULK-RS-NUS60-365
- ZORO SELECT 1/32" High Grade Buna-N Rubber Strip, 2"x36", Black, 40A BULK-RS-BHS40-867
- ZORO SELECT Roll, SBR, 3/16 in. Thick, 30 ft., Red, 70A BULK-RS-RSBR60-111
- ZORO SELECT SBR Roll, 60A, 5'x36"x0.125", Red BULK-RS-RSBR60-74
- ZORO SELECT Rubber Sheet, EPDM, 1/4"Thick, 24"x12", 60A BULK-RS-E60-246
- Zoro Select Rubber Sheets & Strips