Save 20% on Cleaning Supplies We’re here to help! Call (855) 289-9676

1/32" Comm. Grade Buna-N Rubber Strip, 4"x36", Black, 50A

E. JAMES | Zoro #: G0920175 | Mfr #: 4050-1/32Y

$ 2.63 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

E. James #4050-1/32Y Specifications

Zoro #: G0920175 Mfr #: 4050-1/32Y
Width: 4" Item: Rubber Strip
Durometer: 50A Min. Temp. (F): -30
Standards: ASTM D2000 BF Backing Type: Plain
Application: Oil Resistant Finish: Smooth
Max. Temp. (F): 220 Tensile Strength (PSI): 1000
Elongation: 300% Material: Buna-N
Type: Commercial Grade Length: 36"
Color: Black Thickness: 1/32"
Country of Origin (subject to change): China

Description

Rubber Strip, Rubber Material Buna-N, Rubber Thickness 1/32 In., Rubber Width 4 In., Rubber Length 3 ft., Plain Backing Type, Durometer 50A, Elongation 300 Percent, Tensile Strength (PSI) 1000, Min. Temp. (F) -30, Max. Temp. (F) 220, Rubber Color Black, Smooth Finish, Standards ASTM D2000 BF, Rubber Strip

Reviews