1/32" Comm. Grade Buna-N Rubber Strip, 6"x36", Black, 60A

E. JAMES| Zoro #: G1380005| Mfr #: 4060-1/32Z

$5.78 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Rubber Strip
Material: Buna-N
Durometer: 60A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1380005 Mfr #: 4060-1/32Z
Item: Rubber StripMaterial: Buna-N
Durometer: 60AApplication: Oil Resistant
Min. Temp. (F): -30Backing Type: Plain
Max. Temp. (F): 220Tensile Strength (PSI): 1000
Elongation: 200%Length: 36"
Thickness: 1/32"Standards: ASTM D2000 BF
Width: 6"Finish: Smooth
Type: Commercial GradeColor: Black
Country of Origin (subject to change): Multiple

Description

Rubber Strip, Oil Resistant, Commercial Grade, Buna-N/Nitrile Rubber, Thickness 1/32 In, Width 6 In, Length 36 In, Black, Smooth Finish, Non-Adhesive Backing Type, Min. Temp. Rating -30 F, Max Temp. 220 F, Durometer 60A, Elongation 200%, Tensile Strength 1000 PSI, Standards ASTM D2000 BF

Reviews