1/4" Comm. Grade Buna-N Rubber Strip, 4"x36", Black, 40A

E. JAMES| Zoro #: G2166561| Mfr #: 4040-1/4Y

$12.77 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Commercial Grade
Standards: ASTM D2000 BF
Material: Buna-N
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2166561 Mfr #: 4040-1/4Y
Type: Commercial GradeStandards: ASTM D2000 BF
Material: Buna-NWidth: 4"
Durometer: 40AMax. Temp. (F): 220
Application: Oil ResistantThickness: 1/4"
Color: BlackLength: 36"
Finish: SmoothTensile Strength (PSI): 800
Elongation: 400%Min. Temp. (F): -30
Backing Type: PlainCountry of Origin (subject to change): Multiple

Description

Rubber Strip, Oil Resistant, Commercial Grade, Buna-N/Nitrile Rubber, Thickness 1/4 In, Width 4 In, Length 36 In, Black, Smooth Finish, Non-Adhesive Backing Type, Min. Temp. Rating -30 F, Max Temp. 220 F, Durometer 40A, Elongation 400%, Tensile Strength 800 PSI, Standards ASTM D2000 BF

Reviews