1/4" High Grade Buna-N Rubber Strip, 4"x36", Black, 40A

E. JAMES| Zoro #: G0399025| Mfr #: 5340-1/4HGY

$23.71 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: High Grade
Item: Rubber Strip
Backing Type: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0399025 Mfr #: 5340-1/4HGY
Type: High GradeItem: Rubber Strip
Backing Type: PlainMax. Temp. (F): 225
Length: 36"Durometer: 40A
Standards: ASTM D2000 BGWidth: 4"
Application: Oil ResistantTensile Strength (PSI): 1500
Thickness: 1/4"Material: Buna-N
Finish: SmoothMin. Temp. (F): -40
Color: BlackElongation: 500%
Country of Origin (subject to change): Multiple

Description

Rubber Strip, Oil Resistant, High Grade, Buna-N/Nitrile Rubber, Thickness 1/4 In, Width 4 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -40 F, Max Temp 225 F, Durometer 40A, Elongation 500%, Tensile Strength 1500 PSI, Standards ASTM D2000 BG

Reviews