Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/4" High Grade Buna-N Rubber Strip, 4"x36", Black, 50A

  • Zoro #: G0541256
  • Mfr #: 5389-1/4HGY

$24.39

  • Max. Temp. (F): 225
  • Rubber Length: 3 ft.
  • Elongation: 400%
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

E. James #5389-1/4HGY Specifications

  • Zoro #: G0541256
  • Mfr #: 5389-1/4HGY
Max. Temp. (F): 225 Rubber Length: 3 ft.
Elongation: 400% Thickness: 1/4"
Rubber Properties: Abrasion Resistant, Adhesion to Metal, Oil Resistant Rubber Thickness: 1/4"
Grade: High Grade Item: Rubber Strip
Backing Type: Plain Rubber Width: 4"
Material: Buna-N Durometer: 50A
Application: Oil Resistant Finish: Smooth
Min. Temp. (F): -40 Length: 36"
Color: Black Rubber Color: Black
Width: 4" Rubber Material: Buna-N
Standards: ASTM D2000 BG Type: High Grade
Tensile Strength (PSI): 1500 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Strip, Rubber Material Buna-N, Rubber Thickness 1/4 In., Rubber Width 4 In., Rubber Length 3 ft., Plain Backing Type, Durometer 50A, Elongation 400 Percent, Tensile Strength (PSI) 1500, Min. Temp. (F) -40, Max. Temp. (F) 225, Rubber Color Black, Smooth Finish, Standards ASTM D2000 BG, Rubber Strip

Technical Guides

Reviews of E. James #5389-1/4HGY