Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

1/4" Comm. Grade Buna-N Rubber Strip, 6"x36", Black, 60A

E. JAMES| Zoro #: G0888991| Mfr #: 4060-1/4Z

$17.62 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Commercial Grade
Item: Rubber Strip
Backing Type: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0888991 Mfr #: 4060-1/4Z
Type: Commercial GradeItem: Rubber Strip
Backing Type: PlainMax. Temp. (F): 220
Length: 36"Durometer: 60A
Standards: ASTM D2000 BFWidth: 6"
Application: Oil ResistantTensile Strength (PSI): 1000
Thickness: 1/4"Material: Buna-N
Finish: SmoothMin. Temp. (F): -30
Color: BlackElongation: 200%
Country of Origin (subject to change): Multiple

Description

Rubber Strip, Oil Resistant, Commercial Grade, Buna-N/Nitrile Rubber, Thickness 1/4 In, Width 6 In, Length 36 In, Black, Smooth Finish, Non-Adhesive Backing Type, Min. Temp. Rating -30 F, Max Temp. 220 F, Durometer 60A, Elongation 200%, Tensile Strength 1000 PSI, Standards ASTM D2000 BF

Reviews