Zoro Select
1/4" Comm. Grade Buna-N Rubber Strip, 6"x36", Black, 70A
Mfr # BULK-RS-H70-923
Zoro # G1439487
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 6 in
- Rubber Length 3 ft
- Rubber Properties Oil Resistant; Water Resistant
- Rubber Material Buna-N
- Rubber Color Black
Explore More Products
- ZORO SELECT 1/2" Comm. Grade Buna-N Rubber Strip, 2"x36", Black, 70A BULK-RS-H70-913
- ZORO SELECT Rubber Sheet, EPDM, 1/16"Thick, 36"x12", 70A BULK-RS-E70MIL-10
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 60A BULK-RS-N60-26
- ZORO SELECT Rubber Sheet, Gum, 1"Thick, 12"x12", 40A BULK-RS-NAT40-241
- ZORO SELECT 1/32" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 40A BULK-RS-N40-863
- ZORO SELECT Rubber Strip, 1/8" Thickness, 2" W BULK-RS-H60-174
- ZORO SELECT HS EPDM Rubber Sheet No Adhesive, 60A, 1/4"T x 36"W x 12"L BULK-RS-E60HT-12
- ZORO SELECT Buna-N Roll, 80A, 10'x36"x1/32", Black BULK-RS-H80-97
- ZORO SELECT Neoprene Roll, 60A, 35'x36"x0.5", Black BULK-RS-N60-987
- ZORO SELECT Rubber Sheet, EPDM, 1/8"Thick, 12"x12", 60A BULK-RS-E60-52
- ZORO SELECT Neoprene Rubber Sheet No Adhesive, 50A, 1/8"T x 36"W x 36"L BULK-RS-N50-17
- Zoro Select Rubber Sheets & Strips