LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

1" High Grade Buna-N Rubber Strip, 2"x36", Black, 60A

E. JAMES| Zoro #: G1254845| Mfr #: 5313-1HGX

$32.14 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Rubber Strip
Material: Buna-N
Durometer: 60A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1254845 Mfr #: 5313-1HGX
Item: Rubber StripMaterial: Buna-N
Durometer: 60AApplication: Oil Resistant
Min. Temp. (F): -40Backing Type: Plain
Max. Temp. (F): 225Tensile Strength (PSI): 1500
Elongation: 300%Length: 36"
Thickness: 1"Standards: ASTM D2000 BG
Width: 2"Finish: Smooth
Type: High GradeColor: Black
Country of Origin (subject to change): Multiple

Description

Rubber Strip, Oil Resistant, High Grade, Buna-N/Nitrile Rubber, Thickness 1 In, Width 2 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -40 F, Max Temp 225 F, Durometer 60A, Elongation 300%, Tensile Strength 1500 PSI, Standards ASTM D2000 BG

Reviews