3/16" FDA Grade Buna-N Rubber Strip, 2"x36", white, 60A

E. JAMES| Zoro #: G2110823| Mfr #: 310-3/16X

$6.58 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: FDA Grade
Standards: FDA Approved
Material: Buna-N
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2110823 Mfr #: 310-3/16X
Type: FDA GradeStandards: FDA Approved
Material: Buna-NWidth: 2"
Durometer: 60AMax. Temp. (F): 225
Application: Food GradeThickness: 3/16"
Color: WhiteLength: 36"
Finish: SmoothTensile Strength (PSI): 1000
Elongation: 450%Min. Temp. (F): -30
Backing Type: PlainCountry of Origin (subject to change): Multiple

Description

Rubber Strip, Food Grade, FDA Grade, Buna-N/Nitrile Rubber, Thickness 3/16 In, Width 2 In, Length 36 In, White, Smooth Finish, Non-Adhesive Backing Type, Min Temp Rating -30 F, Max Temp 225 F, Durometer 60A, Elongation 450%, Tensile Strength 1000 PSI, Standards FDA Approved

Reviews