3/16" FDA Grade Buna-N Rubber Strip, 4"x36", white, 60A

E. JAMES| Zoro #: G0828755| Mfr #: 310-3/16Y

$14.80 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Rubber Strip
Material: Buna-N
Durometer: 60A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0828755 Mfr #: 310-3/16Y
Item: Rubber StripMaterial: Buna-N
Durometer: 60AApplication: Food Grade
Min. Temp. (F): -30Backing Type: Plain
Max. Temp. (F): 225Tensile Strength (PSI): 1000
Elongation: 450%Length: 36"
Thickness: 3/16"Standards: FDA Approved
Width: 4"Finish: Smooth
Type: FDA GradeColor: White
Country of Origin (subject to change): Multiple

Description

Rubber Strip, Food Grade, FDA Grade, Buna-N/Nitrile Rubber, Thickness 3/16 In, Width 4 In, Length 36 In, White, Smooth Finish, Non-Adhesive Backing Type, Min Temp Rating -30 F, Max Temp 225 F, Durometer 60A, Elongation 450%, Tensile Strength 1000 PSI, Standards FDA Approved

Reviews