Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/16" FDA Grade Buna-N Rubber Strip, 6"x36", white, 60A

  • Zoro #: G0501313
  • Mfr #: 310-3/16Z

$27.39

  • Rubber Color: White
  • Rubber Properties: Abrasion Resistant, Adhesion to Metal, Food Grade, Oil Resistant
  • Max. Temp. (F): 225
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

E. James #310-3/16Z Specifications

  • Zoro #: G0501313
  • Mfr #: 310-3/16Z
Rubber Color: White Rubber Properties: Abrasion Resistant, Adhesion to Metal, Food Grade, Oil Resistant
Max. Temp. (F): 225 Standards: FDA Approved
Tensile Strength (PSI): 1000 Rubber Material: Buna-N
Color: White Material: Buna-N
Application: Food Grade Type: FDA Grade
Rubber Thickness: 3/16" Length: 36"
Rubber Width: 6" Rubber Length: 3 ft.
Backing Type: Plain Thickness: 3/16"
Finish: Smooth Width: 6"
Elongation: 450% Min. Temp. (F): -30
Grade: FDA Grade Durometer: 60A
Item: Rubber Strip Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Strip, Rubber Material Buna-N, Rubber Thickness 3/16 In., Rubber Width 6 In., Rubber Length 3 ft., Plain Backing Type, Durometer 60A, Elongation 450 Percent, Tensile Strength (PSI) 1000, Min. Temp. (F) -30, Max. Temp. (F) 225, Rubber Color White, Smooth Finish, Standards FDA Approved, Rubber Strip

Technical Guides

Reviews of E. James #310-3/16Z