STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

3/32" Comm. Grade Buna-N Rubber Strip, 2"x36", Black, 40A

E. JAMES| Zoro #: G0448847| Mfr #: 4040-3/32X

$3.17 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Commercial Grade
Item: Rubber Strip
Backing Type: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0448847 Mfr #: 4040-3/32X
Type: Commercial GradeItem: Rubber Strip
Backing Type: PlainMax. Temp. (F): 220
Length: 36"Durometer: 40A
Standards: ASTM D2000 BFWidth: 2"
Application: Oil ResistantTensile Strength (PSI): 800
Thickness: 3/32"Material: Buna-N
Finish: SmoothMin. Temp. (F): -30
Color: BlackElongation: 400%
Country of Origin (subject to change): Multiple

Description

Rubber Strip, Oil Resistant, Commercial Grade, Buna-N/Nitrile Rubber, Thickness 3/32 In, Width 2 In, Length 36 In, Black, Smooth Finish, Non-Adhesive Backing Type, Min. Temp. Rating -30 F, Max Temp. 220 F, Durometer 40A, Elongation 400%, Tensile Strength 800 PSI, Standards ASTM D2000 BF

Reviews