Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/32" High Grade Buna-N Rubber Strip, 2"x36", Black, 40A

  • Zoro #: G0497497
  • Mfr #: 5340-3/32HGX

$6.05

  • Rubber Length: 3 ft.
  • Thickness: 3/32"
  • Standards: ASTM D2000 BG
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

E. James #5340-3/32HGX Specifications

  • Zoro #: G0497497
  • Mfr #: 5340-3/32HGX
Rubber Length: 3 ft. Thickness: 3/32"
Standards: ASTM D2000 BG Max. Temp. (F): 225
Item: Rubber Strip Backing Type: Plain
Grade: High Grade Type: High Grade
Length: 36" Elongation: 500%
Rubber Properties: Abrasion Resistant, Adhesion to Metal, Oil Resistant Finish: Smooth
Application: Oil Resistant Rubber Material: Buna-N
Rubber Color: Black Rubber Thickness: 3/32"
Durometer: 40A Width: 2"
Tensile Strength (PSI): 1500 Color: Black
Min. Temp. (F): -40 Material: Buna-N
Rubber Width: 2" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Strip, Rubber Material Buna-N, Rubber Thickness 3/32 In., Rubber Width 2 In., Rubber Length 3 ft., Plain Backing Type, Durometer 40A, Elongation 500 Percent, Tensile Strength (PSI) 1500, Min. Temp. (F) -40, Max. Temp. (F) 225, Rubber Color Black, Smooth Finish, Standards ASTM D2000 BG, Rubber Strip

Technical Guides

Reviews of E. James #5340-3/32HGX