Zoro Select
3/32" High Grade Buna-N Rubber Strip, 4"x36", Black, 70A
Mfr # BULK-RS-BHS70-876
Zoro # G2311461
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 4 in
- Rubber Length 3 ft
- Rubber Properties Oil Resistant; Water Resistant
- Rubber Material Buna-N
- Rubber Color Black
Explore More Products
- ZORO SELECT Buna-N Rubber Sheet No Adhesive, 60A, 1/16"T x 36"W x 36"L BULK-RS-H60-16
- ZORO SELECT Rubber, Silicone, 1/16"Thick, 36"x12", 50A BULK-RS-S50BFDA-7
- ZORO SELECT Rubber, Silicone, 1/16 In Thick, 36 x 10 ft BULK-RS-S50BFDA-11
- ZORO SELECT Rubber Sheet, SBR, 1/8"Thick, 12"x12", 70A BULK-RS-SBR75-159
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Strip, 2"x36", Black, 70A BULK-RS-H70-908
- ZORO SELECT Silicone Sheet, 60A, 36"x12"x1/32", SemiClr BULK-RS-S60CLRFDA-50
- ZORO SELECT 1" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 40A BULK-RS-H40-254
- ZORO SELECT Neoprene Sheet, 40A, 36"x36"x3/32", Black BULK-RS-N40-357
- ZORO SELECT Neoprene Roll, 50A, 45'x36"x3/32 BULK-RS-N50-961
- ZORO SELECT Rubber, SBR, 1/2 Th x 12 In W, 10 Ft, Black BULK-RS-SBRHS60-72
- ZORO SELECT Sponge Roll, Neo-EPDM-SBR, 3/16x3/8 In CNES593163/850T
- Zoro Select Rubber Sheets & Strips