Rubber Strip, Butyl, 1/16"Thick, 36"x2", 60A

E. JAMES| Zoro #: G1602867| Mfr #: 320-1/16X

$5.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Rubber Strip
Material: Butyl
Durometer: 60A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1602867 Mfr #: 320-1/16X
Item: Rubber StripMaterial: Butyl
Durometer: 60AApplication: Air Tight
Min. Temp. (F): -40Backing Type: Plain
Max. Temp. (F): 225Tensile Strength (PSI): 1200
Elongation: 300%Length: 36"
Thickness: 1/16"Standards: ASTM D2000 AA
Width: 2"Finish: Smooth
Type: Commercial GradeColor: Black
Country of Origin (subject to change): Multiple

Description

Rubber Strip, Air Tight, General Purpose Grade, Butyl Rubber, Thickness 1/16 In, Width 2 In, Length 36 In, Black, Smooth Finish, Non Adhesive Backing Type, Min Temp Rating -40 F, Max Temp 225 F, Durometer 60A, Elongation 300%, Tensile Strength 1200 PSI, Standards ASTM D2000 AA

Reviews