Rubber Strip, Butyl, 1/4"Thick, 36"x6", 60A

E. JAMES| Zoro #: G1812921| Mfr #: 320-1/4Z

$53.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Commercial Grade
Item: Rubber Strip
Backing Type: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1812921 Mfr #: 320-1/4Z
Type: Commercial GradeItem: Rubber Strip
Backing Type: PlainMax. Temp. (F): 225
Length: 36"Durometer: 60A
Standards: ASTM D2000 AAWidth: 6"
Application: Air TightTensile Strength (PSI): 1200
Thickness: 1/4"Material: Butyl
Finish: SmoothMin. Temp. (F): -40
Color: BlackElongation: 300%
Country of Origin (subject to change): Multiple

Description

Rubber Strip, Air Tight, General Purpose Grade, Butyl Rubber, Thickness 1/4 In, Width 6 In, Length 36 In, Black, Smooth Finish, Non Adhesive Backing Type, Min Temp Rating -40 F, Max Temp 225 F, Durometer 60A, Elongation 300%, Tensile Strength 1200 PSI, Standards ASTM D2000 AA

Reviews