Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rubber Strip, Gum, 1/2"Thick, 36"x6", 40A
  • Zoro #: G0262351
  • Mfr #: 387-1/2Z
$60.95
  • Standards: ASTM D2000 AA
  • Material: Natural Gum
  • Grade: Commercial Grade
See full product details
This item ships free.

E. James #387-1/2Z Specifications

  • Zoro #: G0262351
  • Mfr #: 387-1/2Z
Standards: ASTM D2000 AA Material: Natural Gum
Grade: Commercial Grade Finish: Smooth
Color: Tan Rubber Properties: Abrasion Resistant, Adhesion to Metal, Electrical Insulation, Impact Resistant, Tear Resistant
Thickness: 1/2" Min. Temp. (F): -20
Length: 36" Rubber Color: Tan
Rubber Width: 6" Max. Temp. (F): 140
Type: Commercial Grade Item: Rubber Strip
Width: 6" Tensile Strength (PSI): 3000
Rubber Material: Natural Gum Application: Abrasion Resistant
Rubber Thickness: 1/2" Durometer: 40A
Elongation: 600% Backing Type: Plain
Rubber Length: 3 ft. Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Strip, Rubber Material Natural Gum, Rubber Thickness 1/2 In., Rubber Width 6 In., Rubber Length 3 ft., Plain Backing Type, Durometer 40A, Elongation 600 Percent, Tensile Strength (PSI) 3000, Min. Temp. (F) -20, Max. Temp. (F) 140, Rubber Color Tan, Smooth Finish, Standards ASTM D2000 AA, Rubber Strip

Technical Guides

Reviews of E. James #387-1/2Z