Rubber Strip, Gum, 1/4"Thick, 36"x4", 40A

E. JAMES| Zoro #: G0813626| Mfr #: 387-1/4Y

$18.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Rubber Strip
Material: Natural Gum
Durometer: 40A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0813626 Mfr #: 387-1/4Y
Item: Rubber StripMaterial: Natural Gum
Durometer: 40AApplication: Abrasion Resistant
Min. Temp. (F): -20Backing Type: Plain
Max. Temp. (F): 140Tensile Strength (PSI): 3000
Elongation: 600%Length: 36"
Thickness: 1/4"Standards: ASTM D2000 AA
Width: 4"Finish: Smooth
Type: Commercial GradeColor: Tan
Country of Origin (subject to change): Multiple

Description

Rubber Strip, Abrasion Resistant, Commercial Grade, Natural Gum Rubber, Thickness 1/4 In, Width 4 In, Length 36 In, Tan, Smooth Finish, Non-Adhesive Backing Type, Min Temp Rating -20 F, Max Temp 140 F, Durometer 40A, Elongation 600%, Tensile Strength 3000 PSI, Standards ASTM D2000 AA

Reviews