WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Rubber Strip, Gum, 1/8"Thick, 36"x4", 40A

E. JAMES| Zoro #: G0440334| Mfr #: 387-1/8Y

$9.37 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Rubber Strip
Durometer: 40A
Application: Abrasion Resistant
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0440334 Mfr #: 387-1/8Y
Item: Rubber StripDurometer: 40A
Application: Abrasion ResistantMin. Temp. (F): -20
Backing Type: PlainMax. Temp. (F): 140
Tensile Strength (PSI): 3000Elongation: 600%
Length: 36"Thickness: 1/8"
Standards: ASTM D2000 AAWidth: 4"
Finish: SmoothType: Commercial Grade
Color: TanCountry of Origin (subject to change): Multiple

Product Description

Rubber Strip, Abrasion Resistant, Commercial Grade, Natural Gum Rubber, Thickness 1/8 In, Width 4 In, Length 36 In, Tan, Smooth Finish, Non-Adhesive Backing Type, Min Temp Rating -20 F, Max Temp 140 F, Durometer 40A, Elongation 600%, Tensile Strength 3000 PSI, Standards ASTM D2000 AA

Product Reviews